Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 3/4 in Dia
- Mfr # F-SPB-12-OPN
- Zoro # G109788608
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
3/4 in
Center Height
0.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SPB-12-OPN
- Zoro #
- G109788608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/4 in
- Center Height
- 0.937 in
- Mount Hole Center-to-Center Length
- 1-1/4 in
- Mount Hole Size
- 0.1875 in
- Overall Length
- 1.875 in
- Overall Width
- 2-3/4 in
- Overall Height
- 1.5625 in
- Mount Hole Center to Center Width
- 2.375 in
- Mount Hole Center to Center Length
- 1.25 in
- Mounting Bolt Size
- #8
- Shaft Center to Mount Hole Width
- 1.0625 in
- For Shaft Diameter
- 3/4 in
- Mounting Hole Diameter
- 0.1875 in
- Mount Hole Center-to-Center Width
- 2.375 in
- Wire Rope Length
- 1.875 in
- Length
- 1.875 in
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 1.875 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 600 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.