Shop PC-XTREME

Crack Filler, Cartridge, Gray, PC-Xtreme

  • Mfr # 092507
  • Zoro # G4460836

product price: 
$
28.39
/ea

Key Features

Series
PC-Xtreme
Application
Driveway; Warehouse; Overhead Door Entrance; Refrigerated Storage Floor; School Hallway
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
092507
Zoro #
G4460836
UPC #
054983092507
Country of Origin
United States

Dimensions

Container Size
9 oz
Maximum Thickness
3 in
Maximum Crack Width+1
3 in
Minimum Thickness
1/2 in

Details

Item
Crack Filler
Series
PC-Xtreme
Application
Driveway; Warehouse; Overhead Door Entrance; Refrigerated Storage Floor; School Hallway
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
Functional Cure
3/4 hr.
Dry Time
1 hr.
Coverage
4 sq ft
Characteristics
1:1 Mixing Ratio, Injectable
Working Time
5 min
Full Cure Time
2 day
Minimum Application Temperature
-40 Degrees F
Maximum Application Temperature
120 Degrees F
Flash Point
212 Degrees F
Product Form
Liquid
For Use With
Concrete Floors
Dry Time Tack Free
1 hr.
Dry Time Recoat
Not Specified
Starts to Harden
5 min
Includes
Mixing Nozzle
Number of Components
2
Product Type
Joint Sealant
Cure Type
Ambient
Maximum Traffic Hours
2 hr
Maximum Setting Time
6 hr
Base Material
Epoxy
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Patching and Repairing Properties
Self Leveling
Mixing Ratio+1
1:1
VOC Content+1
0 g/L
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
ASTM C882 / D4541
Wire Color
Gray
Compatible Product Type
Concrete Floors
Vehicle Traffic Functional Cure
3 hr
Mixing Ratio
1:1
Foot Traffic Functional Cure
24 hr
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair
Finishing Features
Paintable, Stainable
REACH Compliant
Yes
For Surface Material
Concrete
RoHS Compliant
Yes
Compressive Strength - Maximum
1,200 psi
Minimum Performance Temperature
-40 Degrees F
Pavement Repair Surface Incline
Horizontal
Maximum Performance Temperature
400 Degrees F

Description

Crack Filler, Product Type Crack Filler, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Product Form Liquid, Container Size 9 oz, Container Type Cartridge, Coverage 4 sq ft, Full Cure Time 2 day, Maximum Crack Width 3 in, Maximum Thickness 3 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 2 hr, Working Time 5 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.