Shop PCE INSTRUMENTS
Create Account
LED display for process signals, shows 4-20 mA or 0-10V inputs with bright numeric output
- Mfr # PCE-G 2
- Zoro # G922432313
product price:Â
$
646.99
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
- PCE-G 2
- Zoro #
- G922432313
- UPC #
- -
- Country of Origin
- China
Description
The climate meter is used to measure the environmental parameters of temperature and humidity. The climate meter finds its application in warehouses, open-plan offices, schools, etc. The climate meter has 55 mm high digits that indicate the temperature and humidity. Due to the large size of the digits, the climate meter display can be read from distances up to 30 m. The temperature and humidity sensor of the climate meter is connected by a 2 m long cable. The climate meter is operated by 230 V AC mains voltage. Via the side-mounted buttons, alarm levels can be set on the climate meter.
Documents & Resources