Motorized test stand, 500 N with 1-500 mm/min speed and 270 mm/10.6 in travel
- Mfr # PCE-VTS 50
- Zoro # G222432518
product price:Â
$
2,424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-VTS 50
- Zoro #
- G222432518
- UPC #
- -
- Country of Origin
- China
Description
The moisture meter is a portable measuring device for water activity. Water activity indicates the amount of water that is biologically available for microorganisms such as bacteria, fungi, or similar. Each type of microorganism has a minimum water activity value below which no growth is possible. The higher the aw value of a food, the more perishable it is. Bacteria typically require a water activity of over 0.98, but significantly lower water activity of up to 0.6 can be tolerated by extremely halophilic bacteria, for example. The moisture meter has a measurement range of 0.01 aw to 1 aw with high accuracy of +/-0.03 aw. The measuring attachment is magnetic, ensuring that the sample can be measured securely and protected from light. The moisture meter comes with 3 sample trays, allowing many food items to be quickly tested for shelf life. Additionally, 2 AAA 1.5V batteries are required to operate the moisture analyzer. It is used in the food industry, for water activity analysis in laboratories, seed storage, and other fields.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.