
pH Meter, with pH-Electrode and Temperature Probe (Discontinued)
- Mfr # PCE-228SLUR
- Zoro # G004853807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-228SLUR
Zoro #
G004853807
UPC #
4250348718105
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
7
Width
2.7
Height
1.8
Details
Includes
PCE-PH-SLUR pH electrode PCE-PH-SLUR for mud and soil, SD memory card (2 GB), Temperature sensor, 6 x Battery, User manual
Temp. Resolution
0.1°C / 0.18°F
Application
Suitable for most applications
pH Range
0.00 to 14.00 pH
pH resolution
0.01 pH
Description
Water analysis meter For pH, redox and temperature / Large, easy-to-read display / SD card memory (1 ... 16 GB), stored data is saved as an Excel file / RS-232 interface and optional software for direct transfer to the PC. Measures pH, ORP & pH. Temperature. High accuracy. Large LCD display. Automatic calibration. Manual or automatic temperature compensation. BNC connector.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.