Shop All Manometers
Pce Instruments
Pressure Guage, with Bluetooth
Mfr # PCE-BDP 10
Zoro # G004853753
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Resolution 0.001 PSI
- Slack Tube Length (In.) 7
- Accuracy ± 0.006 PSI (0 to 0.2 PSI)
- Includes Connecting hose 3.5 x 3 mm, Adapter piece to 1/4", 1.5V AAA battery, User manual
- Display Bar, PSI, mbar, kPa, inH20, cmH2O, ozin2, inHg, mmHg, kg / cm², ftH2O
Product Information
- Brand Pce Instruments
- MFR # PCE-BDP 10
- Zoro # G004853753
- UPC # 4250348719485
- Country of Origin China
- Category Manometers
Dimensions
Slack Tube Length (In.) | 7 |
Details
Description
The Bluetooth differential pressure gauge PCE-BDP 10 is used to quickly and easily check the differential pressure. The Bluetooth differential pressure gauge finds its application, for example, in the ventilation and air conditioning technology with the help of a smartphone to measure the gas flow pressure or the static pressure. Also, the Bluetooth differential pressure gauge can be used to check for pressure drops. Here is in the app of the differential pressure gauge, a graphical display available. The measurement data can be sent by email for further processing. In order to use the differential pressure gauge without a Bluetooth smartphone, the meter is equipped with a display. Thus, the Bluetooth differential pressure gauge is also self-sufficient. The PCE-BDP 10 may represent the differential pressure readings 11 units. The measuring range extends from -2 to 2 PSI (± 137.9 mbar / hPa).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP2-SB-254-60)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- TESTO Differential Manometer, Pressure, 60 Wc (0560 1510 01)
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-W/M)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Gas Pressure Kit (1212)
- Pce Instruments Manometers