Roughness tester, measures Ra/Rz/Rq/Rt with inductive probe and Bluetooth + USB interface

  • Mfr # PCE-RT 1200BT
  • Zoro # G922432306
product price: 
$
2,503.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCE-RT 1200BT
Zoro #
G922432306
UPC #
-
Country of Origin
China

Description

With this portable Bluetooth profilometer - roughness tester, you can quickly and precisely measure the roughness of a wide variety of surfaces. To do this, the roughness meter with Bluetooth is placed on the surface to be tested. With the positioning device, the roughness meter can be aligned on a wide variety of surfaces. A measurement with the Bluetooth roughness meter can be carried out at the touch of a button. After the measurement has been carried out, the measured value is shown to the operator on the display of the Bluetooth roughness meter. A progress diagram of the surface is also shown on the display. When measuring the surface roughness, there are various measurement parameters that provide information about the roughness of the surface, for example the maximum roughness depth, the mean roughness depth and many other measurement parameters. After a measurement has been carried out, these can be displayed in the data memory of the Bluetooth roughness meter. After each measurement of the roughness, the recorded measured values ​​are saved in the roughness meter with Bluetooth. Up to 20 measurement sequences can be saved with the Bluetooth roughness meter. In order to process or analyze these further, the Bluetooth roughness meter can be connected to a PC via the micro-USB interface and read out, analyzed and further processed using the free software in the download portal. This roughness meter has a Bluetooth interface. This Bluetooth interface can be used to establish a direct connection with an Android device. This has several advantages. The stored data can be displayed and analyzed directly on the Android device. The measured values ​​measured by the Bluetooth roughness meter can also be exported and forwarded by the mobile device. In addition to transferring the measured values, it is also possible to control the Bluetooth roughness meter via the connected mobile device. This means that the measurement parameters can be set directly on the roughness meter with Bluetooth. At the same time, a measurement process can be started with the Bluetooth roughness meter via the Bluetooth interface. This has the particular advantage that, in contrast to starting via the buttons on a roughness meter, no vibrations are transmitted to the Bluetooth roughness meter. As a result, the operator receives a more precise and at the same time more reliable measurement result from the Bluetooth roughness meter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.