This item is Discontinued.

This item is Discontinued.
Epson 126 T126320 Xl Magenta T1263 (Discontinued)
Mfr #
T126320-PCI
Zoro #
G0955426
UPC # 845161068540
Country of Origin Unknown
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T126320-PCI
- Zoro #
- G0955426
- UPC #
- 845161068540
- Country of Origin
- Unknown
Dimensions
- Width
- 4.3in
- Depth
- 4.8in
- Height
- 1.4in
Details
- Item
- Ink Cartridge
- Max. Page Yield
- Magenta
- Color
- Magenta
- Print Technology
- Inkjet
- Yield Type
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.