This item is Discontinued.

This item is Discontinued.
Pci Toshiba T2021 Black Toner Ctg 8K (Discontinued)
Mfr #
T2021-PCI
Zoro #
G3539430
UPC # 845161085462
Country of Origin Unknown
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2021-PCI
- Zoro #
- G3539430
- UPC #
- 845161085462
- Country of Origin
- Unknown
Dimensions
- Height
- 4.6in
- Width
- 6.5in
- Depth
- 15.6in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 8000 Black
- Color
- Black
- Print Technology
- Laser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.