YHLB09010000 1 Compartment Large Container; Black

  • Mfr # YHLB09010000
  • Zoro # G503998436
product price: 
$
67.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YHLB09010000
Zoro #
G503998436
UPC #
16194050110
Country of Origin
United States

Description

Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.

Features
  • Durable construction
  • Insulated to maintain food temperatures
  • Excellent for both hot and cold foods
  • SmartLock closure
  • Secures food for easy transport
Specifications
  • Color: Black
  • Material: PS
  • Width: 9"
  • Depth: 9.13"
  • Height: 3.25"
  • Country of Origin: USA
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews