Institutional Door Closer, Delayed Action Hold Open , Gold Finish

  • Mfr # 5141-BC-PA-HO-696
  • Zoro # G003531119
product price: 
$
241.99
/ea
Sold in multiples of 6 for $1,451.94
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5141-BC-PA-HO-696
Zoro #
G003531119
UPC #
-
Country of Origin
Korea, Republic of

Description

Surface Door Closer, Institutional Grade 1, Hold Open function, Tri-pack for regular, top jamb, and parallel arm application. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 696 Gold finish, Cast Aluminum body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed. (5141 BC PAHO 696)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews