Institutional Door Closer, Spring Cushion Stop , Matte Black Finish

  • Mfr # 7101-BC-SCS-693
  • Zoro # G003531201
product price: 
$
312.99
/ea
Sold in multiples of 4 for $1,251.96
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7101-BC-SCS-693
Zoro #
G003531201
UPC #
-
Country of Origin
Korea, Republic of

Description

Surface Door Closer, Institutional Grade 1, Spring Cushion Stop function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, delay, backcheck, and advanced backcheck adjustment. Full architectural cover, 693 Matte Black finish, Cast Iron body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7101 BC SCS 693)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews