Manual, Hydraulic, PDQ 5501, Full Cover Commercial Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 5501 BC SCS 689

  • Zoro # G0487868


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
PDQ 5501
Closer Type
Spring Cush and Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5501 BC SCS 689
Zoro #
G0487868
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2"
Housing Height
2"
Housing Length
13"
Length Between Mounting Holes
12 in
Spring Size - Minimum
6
Height Between Mounting Holes
3/4 in
Interior Door Width - Maximum
58 in
Exterior Door Width - Maximum
54 in
Spring Size - Maximum
6

Details

Item
Full Cover Commercial Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
PDQ 5501
Closer Type
Spring Cush and Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel
Max. Door Opening
105 Degrees
Mounting Hardware
Included
Ligature Resistant
No
Arm Material
Cast Iron
Standards
ANSI/BHMA A156.4, UL Listed
ADA Compliant
Yes
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
5500
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Compatible Series
1450
Door Opening - Minimum
85 Degrees
Door Opening - Maximum
100 Degrees
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Spring Type
Adjustable
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Closer Cycles
2,000,000
Compatible Brand
LCN
Stop Type
Compression
Operation Style
Manual
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, GAV 5501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.