Shop All Windshield Washer Fluid
Peak
-30 ░F Extreme Temperature Windshield De-Icer 1 gal
Mfr # PKA0F3
Zoro # G605812807
product price: $7.79
/ea
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 gal
- Deicing Temp. -30 Deg F
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peak
- MFR # PKA0F3
- Zoro # G605812807
- UPC # 74804073843
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Cleaner Container Size | 1 gal |
Details
Item | Extreme Temperature Windshield De-Icer |
Deicing Temp. | -30 Deg F |
Form | Liquid |
Description
Peak De-Icer with Anti-Frost Windshield Wash is a premium performance formula that provides in extreme temperatures down to -30 degrees F. In harsh weather conditions this will eliminate frost and snow leaving you with better visibility.
- •Provides instant melting in extreme temperatures down to -30°F
- •Eliminate frost and snow leaving you with better visibility
- •Allows you to see better on your next ride
- •The Water Repellent Technology additive repels winter road spray, rain, sleet, snow, and ice from your windshield and will help prevent re-freeze on your windshield for future drives
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AZ, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- SEACHOICE Mushroom Anchor Vinyl Coated / 20 lbs. (41270)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 4ft Cable (RVA1564)
- PEAK DeIcer Windshield 1 gal (PWNOG3-03)
- MOTORCRAFT Solution-Windshield Washer, ZC32B2 (ZC32B2)
- PRESTONE 11 Oz. Aerosol Windshield De-icer (AS242P)
- GUNK Windshield Washer, 16 oz., Plastic Bottle (M516)
- 303 PRODUCTS Windshield Washer Fluid (230395-1)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS246)
- Peak Windshield Washer Fluid