This item is Discontinued.
This item is Discontinued.
6 Ft. Self-Retracting Lifeline w/ Webbing, Form Hook, Black (Discontinued)
Mfr #
V845524006LE
Zoro #
G8589608
UPC # 626053613808
Country of Origin Germany
Category Lanyards and Lifelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V845524006LE
- Zoro #
- G8589608
- UPC #
- 626053613808
- Country of Origin
- Germany
Dimensions
- Size
- 6 Ft.
Details
- Color
- Black
- Material
- Polyester Webbing
- For Use With
- Safety
- Application
- Fall Protection
Description
With an inertial breaking mechanism that locks into place, self-retracting lifelines and lanyards are fall protection devices that immediately stop a fall; Our product is made from a lightweight plastic housing for maximum operator comfort. The cable retracts up into the housing to eliminate slack in the lifeline and prevents users from falling more than a few inches; This 6 Ft. self-retracting lifeline is manufactured using 0.1 In. thick, 1 In. wide Dyneema Core, providing maximum protection. The anchor point incorporates a heavy-duty, durable and convenient swivel eye; Webbing SRL feature a form hook, sewn-in indicator on the lifeline, and a 300 Lb. weight capacity including the combined weight of the person, tools and equipment. Leading edge certified for use during vertical or horizontal applications, this product meets ANSI Z359 and CSA Z259.2.1 standards and are used for many industrial and recreational functions, like rock climbing, emergency rescue, construction etc. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.