Shop PEAKWORKS
See all product information
Create Account
Carabiner, Twist-Lock, 9-21/64" Length, 2" Gate Opening, Aluminum and Plastic, Silver
- Mfr # V860135
- Zoro # G8507269
product price:Â
$
92.99
/ea
Key Features
Material
Aluminum and Plastic
Color
Silver
Length
9-21/64"
Lock Type
Twist-Lock
Gate Opening
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V860135
- Zoro #
- G8507269
- UPC #
- 626053553524
- Country of Origin
- China
Dimensions
- Length
- 9-21/64"
Details
- Item
- Carabiner
- Material
- Aluminum and Plastic
- Color
- Silver
- Lock Type
- Twist-Lock
- Gate Opening
- 2"
- Tensile Strength
- 5,000 lb
- Standards
- CSA|ANSI
- Weight Capacity
- 420 lbs.
- Shell Material
- Aluminium
- Wire Color
- Silver
Description
Carabiner, Color Silver, Lock Type Double-Action Twist Lock, Gate Opening 2 in, Material Aluminium, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.