Double Leg Contractor Kit Includes, Safety Harness V8002200, Lanyard V8104426, Storage Bag V86001

  • Mfr # V8252336

  • Zoro # G0326440


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.11, ANSI Z359.13, OSHA
Includes
Safety Harness V8002200, Lanyard V8104426, Storage Bag V86001
Weight Capacity
130 to 310 lbs
Lifeline Length
6 ft
Series
Contractor Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V8252336
Zoro #
G0326440
UPC #
626053587628
Country of Origin
China

Dimensions

Lifeline Length
6 ft

Details

Item
Fall Kit,Harn,6ft.TieOff Lnyard Snp Hook
Standards
ANSI Z359.11, ANSI Z359.13, OSHA
Includes
Safety Harness V8002200, Lanyard V8104426, Storage Bag V86001
Weight Capacity
130 to 310 lbs
Series
Contractor Series

Description

The Peakworks® compliance Contractor kits are harness and lanyard combinations to meet or exceed all Applicable OSHA requirements. All these kits are certified to ANSI and CSA standards. Peakworks® offers a variety of Kit combinations with carrying snap and rebar hooks for any job. These kits are made with strong polyester webbing and a Green Hi-Vis color. The Harnesses are lightweight and comfortable for all day wearability, include chest, leg adjustments for a Universal fit and all include a large mesh carrying bag.


  • •Fall Protection COMBO: When you need reliable equipment that provides superior, all-day comfort, you can turn to Peakworks Compliance Kits; With a 310 lb. weight capacity, this kit is certified to ANSI and CSA standards
  • •Lanyard: 6 ft shock absorbing lanyard includes 3 snap hooks that provide easy application & safety from harness connections; 100% tie off allows the user to be tied off in a variety of configurations like height construction or maintenance applications
  • •Harness: Includes a contractor’s harness with tongue buckles and grommet legs, that directs the load through the shoulder straps and around the thighs, ensuring a proper fit and fully supporting the user
  • •Bag: Used in industrial, construction or residential applications, this kit includes a Peakworks large mesh carrying bag for both lanyard and harness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.