This item is Discontinued.
This item is Discontinued.
Emerg. Descent System, 110' Poly-Steel, 6'/Sec., 8" H x 18" L x 10" W (Discontinued)
Mfr #
V85532-110
Zoro #
G9477171
UPC # 626053589615
Country of Origin United States
Category Harness Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V85532-110
- Zoro #
- G9477171
- UPC #
- 626053589615
- Country of Origin
- United States
Dimensions
- Overall Width
- 26
- Overall Height
- 9
- Length
- 9
- Depth
- 5
- Height
- 9
- Overall Length
- 9
- Width
- 26
Details
- Color
- Red, Yellow
- For Use With
- Safety
- Weight
- 18
Description
This emergency escape system is designed to lower a worker to a safe level, at a constant speed, without manual operation; Compact, lightweight and easy to use, this product includes a spool, cable, two escape belts and carabineer. Used with an overhead anchor point to keep it securely attached to a permanent fixture point; With a 400 Lb. worker capacity, the 110 Ft. long cable has a descent rate of 6 Ft. per second. Made with a weather resistant poly-steel cable with a core high strength steel, jacketed by chemical resistant polyester braid; Helps employers meet OSHA requirements for prompt rescue including personal escape, self-rescue and assisted rescue. As a descent is initiated, the other end of the rope ascends making it ready for another rescue automatically. Available in descent rate options of three or 6 feet per second; depending upon the height and number of users needed to evacuate. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.