This item is Discontinued.
This item is Discontinued.
Non-Leading Edge Single SRL Series, Class B, Cable, 170 ft (Discontinued)
Mfr #
V845533170
Zoro #
G1785759
UPC # 626053591007
Country of Origin Germany
Category Lanyards and Lifelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V845533170
- Zoro #
- G1785759
- UPC #
- 626053591007
- Country of Origin
- Germany
Dimensions
- Size
- 170 Ft.
Details
- Color
- Green
- Material
- Galvanized Steel
- For Use With
- Safety
- Application
- Fall Protection
Description
Galvanized steel cable SRLs are manufactured using special 3/16 In. thick cable, giving them one of the highest performances of this type of cable. The 170 Ft. cable retracts to eliminate slack in the lifeline, enhancing safety performance. SRL's provide reliable protection for workers while also allowing more freedom of movement with their inertial breaking mechanism; Made from lightweight aluminum housing for maximum operator comfort with a 300 Lb. weight capacity. Designed for improved productivity and impact resistance, the anchor point incorporates a heavy-duty and convenient swivel eye with a durable snap hook that will stand up to the harshest environments for added longevity. LE SRL's are designed to protect the worker when operating near an edge and where a fall hazard exists; They provide additional protection against sharp or abrasive surfaces and can be mounted below a worker’s fall arrest D-ring. The lifelines meet ANSI Z359.14-2012 and CSA Z259.2.1 standards for fall resistance system guidelines and are used for many industrial and recreational functions, including rock climbing, working on a roof, emergency rescue, construction etc. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.