Shop PEARL
See all product information
Create Account
Draw Cord Elastic, Black 1-1/4", PK4, Black, Elastic, 4 L, 4 W
- Mfr # M4085-125-10
- Zoro # G2862971
product price:Â
$
27.85
/pk of 4, $6.96/ea
Key Features
Color
Black
Material
Elastic
Height
2
Width
4
Length
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4085-125-10
- Zoro #
- G2862971
- UPC #
- -
- Country of Origin
- United States
- Item
- Draw Cord Elastic,Black 1-1/4",PK4
- Color
- Black
- Material
- Elastic
- Features
- Elastic with built in draw cord
- For Use With
- Sewing
- Weight
- 0.53
- Lockout Application
- Sewing
Dimensions
- Height
- 2
- Width
- 4
- Length
- 4
Description
Draw Cord Elastic,Black 1-1/4 In.,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.