Shop PEARL
See all product information
Create Account
Reclosable Fastener, 5 yds, 1" W, White, 9 PK
- Mfr # M2000-1-5WH
- Zoro # G2866925
product price:Â
$
23.55
/pk of 9, $2.62/ea
Key Features
Hook and Loop Type
Hook
Width
1"
Length
5 yds
Hook and Loop Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2000-1-5WH
- Zoro #
- G2866925
- UPC #
- -
- Country of Origin
- United States
- Item
- Reclosable Fastener
- Hook and Loop Type
- Hook
- Hook and Loop Shape
- Roll
- Color
- White
Dimensions
- Width
- 1"
- Length
- 5 yds
Description
Hook,1 In.,White,5 yd.,PK9, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.