This item is Discontinued.

This item is Discontinued.
Pearl Mantels Corporation 412-60-20 The Shenandoah 60 in. Shelf or Mantel Shelf Espresso Rustic Distressed Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412-60-20
- Zoro #
- G904010348
- UPC #
- -
- Country of Origin
- China
Description
Pearl Mantels 412-60-20 Shenandoah Pine 60 Inch Fireplace Mantel Shelf, Espresso Rustic Finish It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. This Shenandoah Espresso pine mantel shelf is confident yet yielding. Warm dark espresso coffee coloring with rasped edges give hints of copper and other soft brown earthy tones. Hand-hewn edges and distressing enhance the natural beauty of the wood grain. The shelf may be may be hung with or without corbels, which are packed separately. Shelf Length: 60" Shelf Depth: 9" Overall Height with Corbels: 10 1/2" Overall Height without Corbels: 5" Height Corbels: 5 1/2" Width Corbels: 6 1/2" Width between Corbels: 35" Weight 32 pounds. Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel. Also available unfinished - paint and stain grade. 60 inch length pine mantel shelf with hand hewn edges in espresso rustic distressed finish Mantel shelf can be hung with or without corbels Mitered hanger board assembly included for easy installation Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel. Wood is considered a combustible material. Heat clearances must be adhered to. If installing over a fireplace, check your local building codes and the manufacturer's instructions for your specific fireplace insert or stove. Shelf length 60 inches shelf depth 9 inches shelf height with corbels 10 1⁄2 inches shelf height without corbels 5 inches height corbels 5 1⁄2 inches width corbels 6 1⁄2 inches width between corbels 35 inches weight 32 pounds Mounting hardware for hanger rail not included