TTR Thin Turbo Rim Porcelain Blade 4.5in x 0.55 x 7/8in, 20mm, 5/8in

  • Mfr # DIA45TTR

  • Zoro # G915733311


product price:  $15.25
/ea

Key Features

Arobr/Bore
5/8 in
Length
4.5 in
Material
Porcelain, Ceramics, Hard Tile, Natural Stone, Masonry
Style
Turbo Rim
Width
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DIA45TTR
Zoro #
G915733311
UPC #
662333790111
Country of Origin
Viet Nam

Dimensions

Length
4.5 in
Width
0.055 in
Rim Segment Height
10mm
Outside Diameter
4.5 in
Height
4.5 in

Details

Arobr/Bore
5/8 in
Material
Porcelain, Ceramics, Hard Tile, Natural Stone, Masonry
Style
Turbo Rim
RPM
13,300 max
Wet or Dry Use
Wet/Dry

Description

The TTR Thin Turbo Rim Porcelain Blade is designed for precision cutting of porcelain, ceramics, and other tough materials. Its reinforced center hub enhances stability during cuts, while minimizing chipping for cleaner, smoother results.. . 10mm diamond rim. Reinforced center hub for stability when cutting. Ideal for cutting Porcelain, Ceramics, Hard Tile, Natural Stone and Masonry products. Wet or Dry cutting. Thin turbo rim and core for fast cutting and minimal chipping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.