Straight Chain, Alloy Stl, 15'L, 12,000 lb

  • Mfr # H3340-6124
  • Zoro # G1989589
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain with Hooks
Working Load Limit
12,000 lb
Grade
80
Finish
black oxide
For Lifting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3340-6124
Zoro #
G1989589
UPC #
044182010389
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Length
15 ft
Compatible Fitting Thickness
1/2 in
Link Inside Width
3/4 in
Overall Length
15 ft
Link Inside Length
1 1/2 in
Material Thickness
33/64 in
Wire Rope Length
15 ft

Details

Item
Straight Chain
Chain Item
Chain with Hooks
Working Load Limit
12,000 lb
Grade
80
Finish
black oxide
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy Steel
Includes
Grab Hook On Each End
Standards
CCMTA, CVSA, DOT
Links per Foot
8
Includes Hook
Hook Included
Link Type
Straight
Chain Grade
80
Hook Type Included
Grab Hook
Weight per Foot
2.55 lb
Lifting Capability
For Lifting
Shell Material
Alloy Steel

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 15 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded, Standards CCMTA, CVSA, DOT

Ratings & reviews