J-Hook, Alloy Steel, 4 1/2 in, 2,250 lb, G80

  • Mfr # JAA113
  • Zoro # G4022125
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
1 1/8 in
Working Load Limit
2,250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JAA113
Zoro #
G4022125
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/8 in
Dimension D
1-1/4 in
Dimension A
4-1/2 in
Dimension B
15 in
Hook Reach Length
15 in
Eye Inside Width
1 1/4 in
Diameter
1 1/8 in
Dimension a
4-1/2"
Dimension d
1-1/4"
Eye Inside Height
1 1/4 in
Overall Width
6 3/4 in
Overall Length
17 1/4 in
Usable Length
15 in
Compatible Chain Trade Size
1 1/2 in
Material Thickness
1 1/8 in
Eye Inside Diameter
1 1/4 in
Hook Opening Width
4 1/2 in
Wire Rope Length
17 1/4 in
Length
17 1/4 in

Details

Item
J-Hook
Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
2,250 lb
Hook Opening
4 1/2 in
Finish
Plain
Color
Silver
Attachment Type
Offset Eye
For Use With
Lifting
Standards
ASTM A952
Hook Type
J-Hook
Markings
None
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting
Minimum Operating Temperature
40 Degrees F
Compatible Chain Grade
80
Hardware Included
None
Shell Material
Alloy Steel
Wire Color
Silver

Description

J-Hook, Hook Type J-Hook, Working Load Limit 2,250 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 4 1/2 in, Overall Length 17 1/4 in, Usable Length 15 in, Overall Width 6 3/4 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable

Ratings & reviews