J-Hook, Alloy Steel, 4 in, 2,000 lb, G80

  • Mfr # JBA100
  • Zoro # G4022037
product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye, Straight
Trade Size
1 in
Working Load Limit
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JBA100
Zoro #
G4022037
UPC #
-
Country of Origin
United States
Item
J-Hook
Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye, Straight
Working Load Limit
2,000 lb
Hook Opening
4 in
Finish
Plain
Color
Silver
Attachment Type
Straight Eye
For Use With
Lifting
Standards
ASTM A952
Minimum Operating Temperature
40 Degrees F
Compatible Chain Grade
80
Maximum Operating Temperature
400 Degrees F
Hook Type
J-Hook
Hardware Included
None
Lifting Capability
For Lifting
Markings
None
Shell Material
Alloy Steel
Wire Color
Silver
Traction Material
Alloy Steel

Dimensions

Trade Size
1 in
Dimension D
1-1/4 in
Dimension A
4 in
Dimension B
14 in
Diameter
1 in
Eye Inside Width
1 1/4 in
Dimension a
4"
Hook Reach Length
14 in
Dimension d
1-1/4"
Overall Width
6 in
Eye Inside Height
1 1/4 in
Overall Length
16 in
Material Thickness
1 in
Eye Inside Diameter
1 1/4 in
Usable Length
14 in
Compatible Chain Trade Size
1 in
Hook Opening Width
4 in
Wire Rope Length
16 in
Length
16 in

Description

J-Hook, Hook Type J-Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 in, Hook Opening Width 4 in, Overall Length 16 in, Usable Length 14 in, Overall Width 6 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & reviews