Shop PEERLESS CHAIN
See all product information
Create Account
J-Hook, Alloy Steel, 3 in, 1,200 lb, G80
- Mfr # JBA075
- Zoro # G4022055
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye, Straight
Trade Size
3/4 in
Working Load Limit
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBA075
- Zoro #
- G4022055
- UPC #
- -
- Country of Origin
- United States
- Item
- J-Hook
- Material
- Alloy Steel
- Grade
- 80
- Hook Attachment Type
- Eye, Straight
- Working Load Limit
- 1,200 lb
- Hook Opening
- 3 in
- Finish
- Plain
- Color
- Silver
- Attachment Type
- Straight Eye
- For Use With
- Lifting
- Standards
- ASTM A952
- Minimum Operating Temperature
- 40 Degrees F
- Compatible Chain Grade
- 80
- Markings
- None
- Hook Type
- J-Hook
- Hardware Included
- None
- Maximum Operating Temperature
- 400 Degrees F
- Lifting Capability
- For Lifting
- Shell Material
- Alloy Steel
- Wire Color
- Silver
- Traction Material
- Alloy Steel
Dimensions
- Trade Size
- 3/4 in
- Dimension D
- 1 in
- Dimension A
- 3 in
- Dimension B
- 10 in
- Dimension d
- 1"
- Eye Inside Width
- 1 in
- Diameter
- 3/4 in
- Dimension a
- 3"
- Hook Reach Length
- 10 in
- Eye Inside Height
- 1 in
- Overall Length
- 11 1/2 in
- Overall Width
- 4 1/2 in
- Hook Opening Width
- 3 in
- Usable Length
- 10 in
- Material Thickness
- 3/4 in
- Eye Inside Diameter
- 1 in
- Compatible Chain Trade Size
- 3/4 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
J-Hook, Hook Type J-Hook, Working Load Limit 1,200 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/4 in, Hook Opening Width 3 in, Overall Length 11 1/2 in, Usable Length 10 in, Overall Width 4 1/2 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.