This item is Discontinued.

Peerless Peerless 005-7703532 Sash Chains; Size 35; 106 lbs. Limit; Bright Zinc 005-7703532

This item is Discontinued.

Peerless

Peerless 005-7703532 Sash Chains; Size 35; 106 lbs. Limit; Bright Zinc (Discontinued)

Mfr # 005-7703532
Zoro # G003741594
UPC # 42228022563
Country of Origin United States
Category Chains
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
005-7703532
Zoro #
G003741594
UPC #
42228022563
Country of Origin
United States

Description

Features
  • A flat metal chain for suspension of double hung sash, easily installed
  • Also suitable for many industrial assemblies
  • It operates smoothly over pulleys
Specification
  • Trade Size - 35
  • Length - 100 ft.
  • Material Diameter - 0.035 in.
  • Material - Steel
  • Finish - Bright Zinc
  • Working Load Limit - 106 lbs.
  • Item Weight @ Length - 6.00 lb @ 100 ft.
  • Cross Section Shape - Flat
  • Type - Weldless Chain.
  • Packing Type - Carton
  • Item Weight - 0.06 lbs.
  • Pack Of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.