This item is Discontinued.

Peerless Peerless LW6019ER 6000 BTU Cooling Capacity Window Air Conditioner LW6019ER

This item is Discontinued.

Peerless

Peerless LW6019ER 6000 BTU Cooling Capacity Window Air Conditioner (Discontinued)

Mfr # LW6019ER
Zoro # G104109934
UPC # 48231600828
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW6019ER
Zoro #
G104109934
UPC #
48231600828
Country of Origin
China

Description

Cool a lot while you save even more with LG's Energy Star window air conditioner. We've got you covered with 6,000 BTUs that can cool a room up to 260 square feet. With its stylish remote you can even get your cool on from across the room. Three powerful cooling and fan speeds allow you to control the temperature of your room at your own pace. Enjoy the cool air even more with our 4-way air direction. By manually adjusting the louvers, air is directed up, down, left or right to move the air where it's needed most. When storms, high wind or heat waves cause a power outage, your unit automatically turns back on as the power returns with Auto Restart. Plus, set up is a cinch with our easy-to-use installation kit.

Specifications
  • Color: White
  • Operating Room Size: 260 Sq. Ft.
  • Cooling Capacity: 6,000
  • Amperage: 4.4 Amp
  • Watts (Cooling): 480 Watts
  • Power Supply: 115V / 60Hz
  • Energy Star Compliant: Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.