Shop PEERLESS CHAIN
See all product information
Create Account
Tire Chain, Larger SUV, PR
Mfr # SZ492
Zoro # G5107383
product price:Â
$
301.99
/pr
Sold in multiples of 2 for $603.98
Free Shipping & Returns
Key Features
Type
Larger SUV, Under 20,000# GVW
Fits
8.25-20, 9-22.5, 245/75-22.5, 255/75-22.5, 295/75-17.5, 305/70-18, LT315/70-17, 325/65-18
Includes
Tensioner
Standards
SAE Class S
Chain Link Style
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ492
- Zoro #
- G5107383
- UPC #
- 044182021538
- Country of Origin
- China
- Item
- Tire Chain
- Type
- Larger SUV, Under 20,000# GVW
- Fits
- 8.25-20, 9-22.5, 245/75-22.5, 255/75-22.5, 295/75-17.5, 305/70-18, LT315/70-17, 325/65-18
- Includes
- Tensioner
- Standards
- SAE Class S
- Chain Link Style
- Cable
- Compatible Vehicle Type
- SUVs, Light Duty Trucks, Medium Duty Trucks
- Cross Member Pattern
- Diagonal
- Product Type
- Tire Chain
- Material
- Alloy
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type SUVs, Light Duty Trucks, Medium Duty Trucks, Compatible Tire Size 245/75-22.5, 255/75-22.5, 295/75-17.5, 305/70-18, 325/65-18, 8.25-20, 9-22.5, LT315/70-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.