Shop PEERLESS CHAIN
See all product information
Create Account
Tire Chains, Singles, V-bar, PK2
Mfr # QG2839
Zoro # G5193422
product price:Â
$
209.99
/pk 2, $105.00/ea
Free Shipping & Returns
Key Features
Type
Singles, V-bar
Fits
8.25-20; 9-22.5; 245/75-22.5; 255/70-22.5; 265/70-22.5; 275/70-22.5
Includes
(2) Chains
Trade Size
9/32 in
Chain Link Style
V-Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QG2839
- Zoro #
- G5193422
- UPC #
- 044182007433
- Country of Origin
- China
Dimensions
- Trade Size
- 9/32 in
- Compatible Tire Size
- 245/75-22.5, 255/70-22.5, 275/70-22.5, 8.25-20, 9-22.5
Details
- Item
- Tire Chains
- Type
- Singles, V-bar
- Fits
- 8.25-20; 9-22.5; 245/75-22.5; 255/70-22.5; 265/70-22.5; 275/70-22.5
- Includes
- (2) Chains
- Chain Link Style
- V-Bar
- Product Type
- Tire Chain
- Cross Member Pattern
- Ladder
- Material
- Steel
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 245/75-22.5, 255/70-22.5, 275/70-22.5, 8.25-20, 9-22.5, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.