Shop PEERLESS CHAIN
See all product information
Create Account
Tire Chains, Singles, V-bar, PK2
Mfr # QG2845
Zoro # G4634567
product price:Â
$
236.99
/pk of 2, $118.50/ea
Free Shipping & Returns
Key Features
Type
Singles, V-bar
Fits
10.00-20; 10.00/90-20; 11-22.5; 13/80-20; 285/70-24.5
Includes
(2) Chains
Compatible Vehicle Type
Commercial Truck
Compatible Tire Size
10.00-20, 11-22.5, 13/80-20, 285/70-24.5 Single Tire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QG2845
- Zoro #
- G4634567
- UPC #
- 044182007488
- Country of Origin
- China
Dimensions
- Compatible Tire Size
- 10.00-20, 11-22.5, 13/80-20, 285/70-24.5 Single Tire
- Trade Size
- 9/32 in
Details
- Item
- Tire Chains
- Type
- Singles, V-bar
- Fits
- 10.00-20; 10.00/90-20; 11-22.5; 13/80-20; 285/70-24.5
- Includes
- (2) Chains
- Compatible Vehicle Type
- Commercial Truck
- Material
- Steel
- Chain Link Style
- V-Bar
- Cross Member Pattern
- Ladder
- Product Type
- Tire Chain
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 10.00-20, 11-22.5, 13/80-20, 285/70-24.5 Single Tire, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.