Shop PEERLESS INDUSTRIES
See all product information
Create Account
Touch Panel Mount For 32-80 Inch Lcd Displays
Mfr # IWB680-W
Zoro # G0799256
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
73.44 in
Width
54.25 in
Load Capacity
250 lb
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWB680-W
- Zoro #
- G0799256
- UPC #
- 735029307457
- Country of Origin
- Unknown
- Item
- Wall Mount
- Color
- White
- Load Capacity
- 250 lb
- Finish
- Powder Coated
- Mounting
- Wall Mountable
- Standards
- RoHS, TAA, VESA
- Features
- Adjustable Width, Hook, Adjustable Depth, Easy to Install, Adjustable
- Series
- IWB680-W
- Application
- Concrete, Cinder Block, Classroom, Boardroom, Wood Stud
- Device Supported
- Interactive Display
- Mount Pattern
- Universal
- Indoor/Outdoor
- Indoor
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 800 x 400
- Mount Function
- Adjustable
- Mount Surface
- Wall
- Maximum Load Capacity
- 250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.