Shop PEERLESS INDUSTRIES

Paramount™ Universal Flat Wall Mount for 32" to 46" Displays - 150 lb - Black

  • Mfr # PF640

  • Zoro # G2004414


product price: 
$
75.00
/ea

Key Features

Type
Flat
Color
Black
Height
12.8"
Width
19.4"
Construction
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PF640
Zoro #
G2004414
UPC #
735029264408
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.8"
Width
19.4"
Overall Width (In.)
19 1/4 in
Overall Height (In.)
13 3/4 in
Overall Depth (In.)
1 1/8 in
Depth
1.3"
Overall Width
19 3/8 in
Overall Height
12 3/4 in
Overall Depth
1 1/4 in
Compatible Diagonal Screen Size Maximum
46 in
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Max. Screen Size Supported
46 in
Min. Screen Size Supported
32 in

Details

Item
TV Wall Mount
Type
Flat
Color
Black
Construction
Steel
For Use With
32 to 46 in Screens
Load Capacity
100 lb
Finish
Gloss
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mount
Includes
Universal screen adapter to accommodate mounting holes spaced up to 17.25 in horizontally and 12.94 in vertically
VESA Pattern
400x300
Features
Low Profile Design
Standards
RoHS Compliant, UL Listed
Series
PF640
Assembly
Required
Product Type
TV Mount
Application
Wall
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Overall Load Capacity
100 lb
Compatibility
Flat Panel Screens
VESA Mount Compatible
Yes
Mount Surface
Wall
Orientation
Landscape/Portrait
Mount Profile
Low Profile
Indoor/Outdoor
Indoor
Mounting Pattern
450 x 305, 400 x 300
Mount Function
Wall Mount
Device Supported
Flat Panel Display
Mount Pattern
Universal

Description

TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 3/8 in, Mounting Location Wall, Overall Height 12 3/4 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 46 in, VESA Pattern 400x300, Features Low Profile Design, Includes Universal screen adapter to accommodate mounting holes spaced up to 17.25 in horizontally and 12.94 in vertically

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.