This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pegasus

Caster, Rigid Plate, Gray Urethane, 200 lb. (Discontinued)

Mfr # P12R-UP030D-12
Zoro # G0239721
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12R-UP030D-12
Zoro #
G0239721
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/4 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in

Details

Item
Caster,Rigid Plate,Gray Urethane,200 lb.
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Replacement Wheel
Mfr. No. P-UP-030x013/038D
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Number of Wheels
1
Standards
RoHS, ICWM, NSF
Core Color
Gray
Caster Brake Type
No Brake Included
Non-Marking
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Tread Color
Gray
Caster Frame Material
Steel
Caster Sub-Type
Rigid
Load Capacity
175 lb
Caster Brake Included
No
Tread
Standard
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
Tread Shape
Standard
Series
P12 Series
Number of Mounting Holes
4
System of Measurement
Inch
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Wheel Bearing Type
Delrin
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Caster,Rigid Plate,Gray Urethane,200 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.