This item is Discontinued.

Pegasus Caster, Swivel Stem, Gray TPR, 165 lb. P12S-PRP030D-ST1

This item is Discontinued.

Pegasus

Caster, Swivel Stem, Gray TPR, 165 lb. (Discontinued)

Mfr # P12S-PRP030D-ST1
Zoro # G0238979
Country of Origin China
Category Stem Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP030D-ST1
Zoro #
G0238979
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Caster Thread Size
1/2"-13
Wheel Dia.
3 in
Overall Height
4-1/8 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Replacement Wheel
Mfr. No. P-RP-030x013/038D
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
Standards
RoHS, ICWM, NSF
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster
Tread Color
Gray
Tread
Standard
Caster Wheel Bearings
Delrin
Caster Brake Included
No
Caster Mounting Type
Threaded Stem
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
165 lb
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
Caster Break Type
No Brake Included
ESD Conductive
No
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Swivel Raceway Type
Double Ball

Description

Caster,Swivel Stem,Gray TPR,165 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.