This item is Discontinued.

Pegasus Cstr, Swivl Plate, Gray Surelastic, 300 lb. P12S-PRP040D-12

This item is Discontinued.

Pegasus

Cstr, Swivl Plate, Gray Surelastic, 300 lb. (Discontinued)

Mfr # P12S-PRP040D-12
Zoro # G0240309
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP040D-12
Zoro #
G0240309
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5-1/8 in
Wheel Dia.
4 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Swivel Radius
3-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swivl Plate,Gray Surelastic,300 lb.
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
System of Measurement
Inch
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Standards
RoHS, ICWM, NSF
Core Color
Gray
Number of Wheels
1
Frame Finish
Zinc Plated
Non-Marking
Yes
Caster Sub-Type
Swivel
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Tread Color
Gray
Replacement Wheel
Mfr. No. P-PRP-040x013/038D
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Tread
Standard
Extended Lead
No
Caster Frame Material
Steel
Includes Thread Guards
No
Number of Mounting Holes
4
Load Capacity
300 lb
Wheel Core Material
Polypropylene
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Series
P12 Series
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Delrin
Wheel Hardness Rating
85-95 Shore A
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plate,Gray Surelastic,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.