This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pegasus

Cstr, Swivl Plt, Gray Surlastc, 325 lb., Brk (Discontinued)

Mfr # P12S-PRP060K-12-WB
Zoro # G0240263
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP060K-12-WB
Zoro #
G0240263
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7-1/4 in
Wheel Dia.
6 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swivl Plt,Gray Surlastc,325 lb.,Brk
Frame Finish
Zinc Plated
Core Color
Gray
Caster Mounting Type
Plate
System of Measurement
Inch
Caster Sub-Type
Swivel
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Tread Color
Gray
Caster Brake Type
Strap Type Brake
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Includes
Thread Guards, Strap Type Brake
Non-Marking
Yes
Replacement Wheel
Mfr. No. P-PRP-060x013/038K
Number of Wheels
1
Tread
Standard
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Standards
RoHS, ICWM, NSF
Extended Lead
No
Caster Frame Material
Steel
Includes Thread Guards
Yes
ESD Conductive
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
Load Capacity
325 lb
Swivel Raceway Type
Double Ball
Load Rating Range
Light Duty
Series
P12 Series
Tread Shape
Standard
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plt,Gray Surlastc,325 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.