This item is Discontinued.

Pegasus Plate Caster, 1250 lb. Ld Rating, Gy Wheel P21S-C080R-15

This item is Discontinued.

Pegasus

Plate Caster, 1250 lb. Ld Rating, Gy Wheel (Discontinued)

Mfr # P21S-C080R-15
Zoro # G6544391
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P21S-C080R-15
Zoro #
G6544391
UPC #
-
Country of Origin
China
Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Cast Iron
Plate Caster Bolt Hole Pattern
D
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Item
Plate Caster
Caster Product Group
Swivel Caster
Caster Plate Hole Pattern
D
Standards
ANSI ICWM
Caster Core Material
Cast Iron
Core Color
Gray
Wheel Color
Gray
Caster Sub-Type
Swivel
Durometer
Brinell 145
Caster Temp. Range Available
Yes
Features
Push/Pull Force Reduction
Extended Lead
No
Non-Marking
Yes
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Number of Wheels
1
Caster Raceway
Double Ball
Includes
Complete Caster
Caster Brake Type
No Brake
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Roller
Frame Finish
Zinc Plated
Load Rating
1250 lb
Application
Food Service Racks and Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Thread Guards
No
Caster Frame Material
Steel
Caster Temp. Range
-40 Degrees to 180 Degrees F
Wheel/Tread Hardness
145 BHN
Number of Mounting Holes
4
Wheel Core Material
Iron
Wheel/Tread Material
Iron
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Tread Shape
Standard
Swivel Construction
Kingpin
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Swivel Raceway Type
Double Ball
Mounting Plate Bolt Hole Pattern
D
Load Rating Range
1000 to 2999 lb
System of Measurement
Inch
Load Capacity - Maximum
1,250 lb

Dimensions

Overall Height
9-1/2"
Wheel Width
2 in
Swivel Radius
6 5/8 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
8 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Height
9 1/2 in
Fits Chest Size
Push/Pull Force Reduction

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.