This item is Discontinued.

Pegasus Wheel, Urthan On Alm, 10" x 2.5", Bal Brg P-UY-100X025/075K

This item is Discontinued.

Pegasus

Wheel, Urthan On Alm, 10" x 2.5", Bal Brg (Discontinued)

Mfr # P-UY-100X025/075K
Zoro # G0253222
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-UY-100X025/075K
Zoro #
G0253222
UPC #
-
Country of Origin
China
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Cast Iron Hub Wheel
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Bearings
Precision Ball
Standards
RoHS, ICWM
Caster Product Group
Wheels
Tread
Standard
Tread Color
Yellow
Number of Wheels
1
Replacement Wheel
Mfr. No. P-UY-100X020/075K
Tread Shape
Standard
Series
P-UY Series
Wheel Core Material
Cast Iron
ESD Conductive
No
Includes Thread Guards
No
Wheel/Tread Hardness
92 Shore A
Load Capacity
1700 lb
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Extended Lead
No

Description

Wheel,Urthan On Alm,10 In. x 2.5 In.,Bal Brg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.