Shop PELICAN

Black Protective Case, 16.2"L x 12.7"W x 6.6"D

  • Mfr # IM2200-X0000
  • Zoro # G3047348

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
Bottom Depth
4 in
Latch
(2) Press and Pull
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM2200-X0000
Zoro #
G3047348
UPC #
825494000097
Country of Origin
United States
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
Latch
(2) Press and Pull
Min. Temp. Rating
-20 Degrees F
Handle Style
Folding
Item
Protective Case
Weight
4 lb
Case Type
Carrying Case
Number of Padlock Holes
2
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Water and Air Tight O-Ring
EPDM
Max. Temp. Rating
140 Degrees F
Handle Style - Protective Cases
Folding
Foam Material
None
Number of Latches
2
Number of Wheels
0
Includes Foam
No
Volume Capacity
0.55 cu ft
Finish
Unfinished
Application
Military
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-20 Degrees F
Series
iM2200
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock Hasp, Press and Pull Latches
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Application/Usage
Military
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock Hasp, Press and Pull Latches
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Bottom Depth
4 in
Inside Width
10 1/2 in
Overall Depth
6 5/8 in
Overall Width
12 3/4 in
Overall Length
16 1/4 in
Inside Length
15 in
Lid Depth
2 in
Inside Depth
6 in
Width
12.7 in
Depth
6.6"
Padlock Hole Diameter
1/4 in
Wire Rope Length
16 1/4 in
Length
16 1/4 in

Description

Protective Case, Bottom Depth 4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.