Shop PELICAN

Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D

  • Mfr # IM3100-X0001
  • Zoro # G7676435

product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, Foam, In-Line Wheels, Vortex(R) Valve
Color
Green
Material
Plastic
Overall Length
39 3/4 in
Volume Capacity
1.77 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM3100-X0001
Zoro #
G7676435
UPC #
825494002282
Country of Origin
United States
Includes
(2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, Foam, In-Line Wheels, Vortex(R) Valve
Color
Green
Material
Plastic
Features
(2) Double Layer, Hardick Case, Soft Grip Handles
Volume Capacity
1.77 cu ft
Item
Protective Case
Water and Air Tight O-Ring
EPDM
Number of Wheels
2
Max. Temp. Rating
140 Degrees F
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Min. Temp. Rating
-20 Degrees F
Wheel Type
Rigid
Includes Foam
Yes
Foam Style
Pick and Pack
Handle Style
Folding
Case Type
Long Case
Number of Latches
6
Number of Padlock Holes
2
Handle Style - Protective Cases
Folding
Latch
Press and Pull
Weight
19 lb
Finish
Unfinished
Application
Gun
Maximum Operating Temperature
140 Degrees F
Foam Material
Polyester
Caster Type
Rigid
Closure Type
Press and Pull Latches
Series
iM3100
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Application/Usage
Gun
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Press and Pull Latches
Shell Material
Plastic
Wire Color
Green
Traction Material
Plastic

Dimensions

Overall Length
39 3/4 in
Inside Width
14 in
Inside Length
36 1/2 in
Lid Depth
2 in
Bottom Depth
4 in
Inside Depth
6 in
Overall Depth
6 3/4 in
Overall Width
16 1/2 in
Width
16.5 in
Depth
6.7"
Padlock Hole Diameter
3/8 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in

Description

Protective Case, Bottom Depth 4 in, Closure Type Press and Pull Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 36 1/2 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.