Watertight Medium Case with Foam, 14.69 x 13 x 6.81 in. - Black
- Mfr # B2102321
- Zoro # G924180946
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2102321
- Zoro #
- G924180946
- UPC #
- -
- Country of Origin
- China
Description
Pelican 1450 Watertight Medium Case With Foam 14-11/16 in x 13 in x 6-13/16 in, Black The Pelican Protector Case is a rugged, watertight, dustproof, chemical-resistant and corrosion-proof hard case used to carry equipment that needs to be protected. It is made of an ultra-high impact polypropylene structural that makes it extremely strong and durable. It has a neoprene O-ring, easy open double throw latches and locking hasps for tight secure closure. Features an automatic pressure equalization valve to release built-up air pressure. Features: Open cell core with solid wall design - strong, light weight O-ring seal Automatic Pressure Equalization Valve - balances interior pressure, keeps water out Comfortable rubber over-molded handle Stainless steel hardware and padlock protectors Pick N Pluck with convoluted lid foam Personalized nameplate service of Excellence Watertight, crushproof, and dustproof Easy open Double Throw latches. Features Watertight Medium Case with Foam 14.69 x 13 x 6.81 in. - Black. Open cell core with solid wall design - strong, light weight. O-ring seal. Automatic Pressure Equalization Valve - balances interior pressure, keeps water out. Comfortable rubber over-molded handle. Stainless steel hardware and padlock protectors. Pick N Pluck with convoluted lid foam. Personalized nameplate service. Watertight, crushproof, and dustproof. Easy open Double Throw latches. We have created a stunning collection of furniture and decorative accessories. Specifications Color: Black . Size: Medium. Country of Origin: USA. Weight: 8.39 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.