Shop PELRAM
Create Account
HG5408 Bella Hobby Greenhouse - 8 x 8 ft. Silver Frame
- Mfr # 54575
- Zoro # G224216581
product price:Â
$
2,312.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54575
- Zoro #
- G224216581
- UPC #
- -
- Country of Origin
- China
Description
The Palram Bella Hobby Greenhouse offers 96 sq. ft. of growing space plus advanced light management to give you a healthy head start on your growing season. 12ft.L x 8ft.W durable aluminum bell-shaped frame adds an elegant look to your backyard while reducing wind impact and snow buildup. Has 86.1in. of headroom in the center. Features Durable, light-diffusing structure with virtually unbreakable twin-wall 6mm polycarbonate panels. Excellent heat retaining ability. Panels block 99.9% of harmful solar UV radiation. Adjustable roof vent helps to moderate airflow and temperature to maximize growing conditions. Low threshold and double doors for easy access. Lockable door handle provides security. Galvanized steel base lends structural support. Maintenance-free design. Specifications Product Type: Greenhouses. Product Style: Bell-shaped. Center Height ( in.): 86.1. Dimensions L x W ( ft.): 8 x 8. Outer Material: Polycarbonate. Length ( in.): 96. Width ( in.): 96. Frame Type: Aluminum. Frame Spacing ( in.): 24. Ventilation: Roof vent. Glazing: Twin-wall polycarbonate. Color: Silver frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.