This item is Discontinued.

3M Peltor X Series Over-the-Head Earmuff, Black, Red X3A

This item is Discontinued.

3M Peltor

X Series Over-the-Head Earmuff, Black, Red (Discontinued)

Mfr # X3A
Zoro # G1921391
UPC # 93045937257
Country of Origin Poland
Category Earmuffs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X3A
Zoro #
G1921391
UPC #
93045937257
Country of Origin
Poland

Details

Item
Earmuff
Color
Black, Red
Series
X Series
Ear Muff Style
Over-the-Head
Dielectric
Yes
Standards
CSA Class AL
Features
Electrically Insulated

Description

The X-Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X3A features a newly designed spacer to help improve attenuation without the need for a much larger cup or double cup design. This lightweight earmuff is designed for protection against hig H-level industrial noise and other loud sounds. It features an electrically insulated wire headband, often referred to as “dielectric”. The wire headband offers consistent pressure over prolonged wearing periods. Earcup pivot points tilt for optimum comfort and efficiency. Replaceable ear cushions and foam liners (hygiene kit HYX3). Noise Reduction Rating (NRR)b 28 dB. CSA Class AL. The X-Series (over-the-head) headband version is electrically insulated -sometimes referred to as ”dielectric”. The metal components of the headband have been covered by non-conductive material for use in a low voltage electrical hazard (less than 440 V ac). As there are no applicable standards for testing ear muffs against electrical insulating properties, the product has been evaluated at an external laboratory against a modified test method based on EN397:1995. During assessment, the leakage current did not exceed 1.2mA when the external surface of the product made contact with an electrical source. The user must determine the overall suitability of this product for the intended application taking into account any hazards other than noise for which this product is tested. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. Hearing Protection Solutions Made Innovatively Easy.


  • • Over-the-head hearing protection with Noise Reduction Rating (NRR) of 28 dB for moderate to high noise exposure
  • • Twin headband design helps reduce heat buildup with good fit and balance
  • • Wire headband offers comfortable pressure during prolonged usage
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews