17 ft. Kerf-In 3/8" Weatherstrip Black Finish

  • Mfr # P50BL17
  • Zoro # G524231765
product price: 
$
46.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P50BL17
Zoro #
G524231765
UPC #
086787312819
Country of Origin
United States

Description

Pemko P50BL 17 ft Thermoplastic Kerf-In Weatherstrip in Black Thermoplastic. The P50 Kerf-in Weatherstrip features a thermoplastic bulb that will not transmigrate. Features Available in17ft or 25ft (packaged coil) or 250ft (bulk coil) lengthsMinimum space between the door face and the stop is 1/16"The maximum space is 5/16"Thermoplastic elastomer forumlation will not transmigrate; remains flexible to -60 degrees Fahrenheit Specifications Base Material:ThermoplasticGasketing Material:ThermoplasticHeight:3/8"Maximum Length:250"Minimum Length:17 ftMounting Location:Side of FrameOverall Height:3/8"Profile Height:3/8"Weight:0. 05 lbsCertificationsNo certifications for this product.

Ratings & reviews