This item is Discontinued.

This item is Discontinued.
File Cabinet Pockets, 3.5" Expansion, Letter Size, Blue, PK10 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC1524P BLU
- Zoro #
- G4141205
- UPC #
- 78973732662
- Country of Origin
- Mexico
- Item
- Expandable Document Pockets & Wallets
- Color
- Blue
- Tab Type
- Top Tab
- Material
- 22-pt Color Paper
- Tab Cut
- Straight
- Overall Expansion
- 3.5"
- Pocket/Wallet Type
- Files/Papers
- Number of File Pockets
- 1
Dimensions
- Width
- 11.75"
- Size
- Letter
- Height
- 10.25"
Description
Pendaflex® File Cabinet Pockets, 3.5" Expansion, Letter Size, Blue, 10/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.