Shop ZORO SELECT
See all product information
Create Account
File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100
Mfr # PFXR15213YEL
Zoro # G5785866
product price:Â
$
55.89
/pk 100, $0.56/ea
Key Features
Width
11 in
Tab Type
Top Tab
Material
11 pt. Stock
Size
Letter
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFXR15213YEL
- Zoro #
- G5785866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 8 1/2 in
- Tab Thickness
- Double-Ply
- Thickness
- 11 pt.
- File Size
- Letter
- Overall Width
- 11 in
- File Folder Width
- 11.63"
- File Folder Height
- 9.5"
- File Folder Size Type
- Letter
- Paper Size
- Letter
- Outside Width
- 11.63 in
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Yellow, Package Quantity 100