Pendaflex
Hanging Classification Folders 8-1/2" x 11", Standard Green, Pk10
Mfr # PFX59253
Zoro # G5835785
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Standard Green
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 PFX15213PIN
- PENDAFLEX File Folders 8-1/2" x 14", Straight Tab, Blue, Pk25 PFX9300
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 PFX152BLU
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk50 PFXFK312
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Ast, PK4 09313
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 86219
- PENDAFLEX Pendaflex 1521/3TEA Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- Teal/Light Teal- 100/Box 1521/3TEA
- PENDAFLEX Pendaflex 435013RED Interior File Folders- 1/3 Cut- Top Tab- Legal- Red- 100/Box 435013RED
- PENDAFLEX File Folder 8-1/2 x 14", 1/3" Tab, Pk100 PFX15313BLU
- SMEAD Folder, Classf, 2Div, 2""Ex, Db Pk SMD19035
- UNIVERSAL ONE Manila Folder 8-1/2 x 14", 1/3 Tab, Green, PK50 UNV13526
- Pendaflex File Folders