This item is Discontinued.

This item is Discontinued.
Penn Plax GV24 Gravel-Vac 24" Cylinder / 96" Hose (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV24
- Zoro #
- G704155638
- UPC #
- 30172001420
- Country of Origin
- China
Description
Penn Plax is a name that stands for Quality, Innovation and Integrity
In the Pet Industry for over 50 years
Experience a great line of Pet Products in all categories!
Penn-Plax is committed to creating and manufacturing innovative pet products for first-time pet owners and serious hobbyists alike.Category: Aquarium supplies maintenance.
Sub Category: Cleaning maintenance.
Cubes: 0.0073.
Weight: 1.7100.
Super Aquarium cleaner,scraper and siphon!
Perfect for routine maintenance and water changes!
Easy to use! Removes waste and debris -leaves gravel clean.
In the Pet Industry for over 50 years
Experience a great line of Pet Products in all categories!
Penn-Plax is committed to creating and manufacturing innovative pet products for first-time pet owners and serious hobbyists alike.
Gravel vac 24 inch 96" hose aspirateur - 60 cm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.